Shop All Vent Caps
This Product is Discontinued
Broan
Wall Cap. Same as Model 639 (Discontinued)
Mfr # 649
Zoro # G0578868
This Product is Discontinued
Key Features
- Cap Height (In.) 5-5/8"
- Material 24 ga. CRCQ Steel
- Finish Natural Aluminum
- Fits Duct Size (In.) 3-1/4" x 10"
- Flange Size (In.) 5-5/8" x 12-3/4"
Product Information
Dimensions
Cap Height (In.) | 5-5/8" |
Fits Duct Size (In.) | 3-1/4" x 10" |
Flange Size (In.) | 5-5/8" x 12-3/4" |
Details
Item | Wall Cap |
Material | 24 ga. CRCQ Steel |
Finish | Natural Aluminum |
Includes | Built-in Backdraft Damper and Bird Screen |
Color | Black |
Screen | Yes |
Application | Range Hoods and Bath Ventilation Fans |
Features | Maximize the Air and Sound Performance; Durability and Long Life |
Description
Wall Cap. Same as Model 639
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.