Shop All Vent Caps
This Product is Discontinued
Broan
Wall Cap (Discontinued)
Mfr # 613
Zoro # G1619581
This Product is Discontinued
Key Features
- Material Aluminum
- Finish Natural Aluminum
- Inlet Diameter 12 in
- Overall Length 15 in
- Fits Duct Size (In.) 12 in
Product Information
Dimensions
Inlet Diameter | 12 in |
Overall Length | 15 in |
Fits Duct Size (In.) | 12 in |
Flange Size (In.) | 15" x 14-1/2" |
Overall Width | 8 1/2 in |
For Duct Dimensions | 12 in Dia. |
For Nominal Duct Diameter | 12 in |
Details
Item | Wall Cap |
Material | Aluminum |
Finish | Natural Aluminum |
For Use With | Vent Terminations |
Includes | Built-in Backdraft Damper and Bird Screen |
Screen | Yes |
Features | High capacity |
Construction Material | Aluminum |
Type of Cap/Hood | Wall Cap |
Material Thickness | 23 ga |
Product Type | Wall Cap |
Shape | Cap |
Finish/Material | Natural Aluminum |
Material of Cap/Hood | Aluminum |
Duct Shape | Round |
Description
Wall Cap, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Material Aluminum, Overall Length 15 in, Product Type Wall Cap, Material Thickness 23 ga, Finish Natural, Shape Cap, Overall Width 8 1/2 in, Includes Built-in Backdraft Damper and Bird Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.