Shop All Enclosure Fans
Broan
Ventltn Fan W/Lght 50Cfm
Mfr # 678
Zoro # G7662329
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Light Fitting
- Product Type Exhaust Fan
- Input Voltage 110 V AC
Product Information
- Brand Broan
- MFR # 678
- Zoro # G7662329
- UPC # 26715002597
- Country of Origin United States
- Category Enclosure Fans
Details
Material | Steel |
Features | Light Fitting |
Product Type | Exhaust Fan |
Input Voltage | 110 V AC |
Description
Broan 678 White 50 CFM 2.5 Sone Ceiling Mounted HVI Certified Bath Fan with Light. Polymeric duct connectors with tapered sleeves for easy positive ducting. Mounting ears offer quick sturdy installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCELL Procell Intense D Alkaline Battery, 1.5V DC, 12 Pack (PX1300)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery (EBLI-18650C20_SOLAR)
- SABONA Sabona 360 Original Non Magnetic Wristband - Copper; Medium (360)
- MORPHEUS 360 TREMORS Stereo Wireless Headphones with Microphone, Black (HP4500B)
- RAIN BIRD MSQSX Fan Micro Spray, 0 to 31 gph, Black, Part-Circle, 2PK (MSQ2PKS)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 5 Inch Side-Mount Filter Fan for Enclosure, 35 CFM, 24V (HF0524414)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- THERMALTAK Thermaltake Ct140 Argb Sync - Case Fan (CL-F154-PL14SW-A)
- ABB D2-D4 Redundant Ventibox Twin Fan Unit Drive Parts And Accessory (3BHE036629R0100)
- VIDEO MOUNT PRODUCTS Fan for DVR-LB1/DVR-LB3 DVR Lockboxes (DVRLB1-FAN)
- LASKO 18Sand Osc ADJ Ped Fan (1820)
- Broan Enclosure Fans