Shop All Energy Recovery Ventilators
Broan
Ventilation
Mfr # B160E65RS
Zoro # G403927581
original price:
$1,274.99
5% off
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Defrost Type Recirculation
- Standards CSA C439, CSA F326, HVI 2100, Prop 65, ROHS 2015/863, UL 1812 Compliant, UL 94 HF-1
- Overall Length 16 1/8 in
- Overall Width 23 3/4 in
- Overall Height 19 1/8 in
Product Information
- Brand Broan
- MFR # B160E65RS
- Zoro # G403927581
- UPC # 026715264704
- Country of Origin Canada
- Category Energy Recovery Ventilators
Dimensions
Overall Length | 16 1/8 in |
Overall Width | 23 3/4 in |
Overall Height | 19 1/8 in |
Port Opening Width | 23 1/2 in |
Duct Diameter | 9 in |
Manufacturer Warranty Length | 5 yr (ERV Core), 5 yr (Parts), Limited Lifetime (HRV Core) |
Port Opening Height | 19 1/8 in |
Description
Heat Recovery Ventilator, Electrical Connection Plug-In, Energy Recovery Wheel Not Applicable, Full Load Current 2.5 A, Full Load Wattage 163 W, Maximum Airflow @ 0.400 in SP 140 cfm, Maximum Heat Exchange Efficiency 80 Percent, Number of Speeds Variable, Overall Height 19 1/8 in, Overall Length 16 1/8 in, Overall Width 23 3/4 in, Control Type Automatic, Core Material Polypropylene, Corrosion Resistant Yes, Defrost Type Recirculation, Duct Diameter 9 in, Filters Included MERV-8, Frequency 60 Hz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Door Gasket, 23-5/8" x 53-7/16" (712-013C-04)
- LEGEND VALVE 1/2" T-435YB RADIATOR GATE (110-243)
- SELKIRK Pipe Pellet Vent 3X6In Galv (243006)
- PURAFILTER 24x24x2 Synthetic Pleated Air Filter (24242MV13)
- BROAN Ventilation (B130E65RT)
- BROAN Ventilation (B150E75NT)
- BROAN Ventilation (B160E75RT)
- BROAN Supply Fan, 0.7A, Electrical (FIN-180B-HW)
- BROAN Ventilation (B160E75RS)
- BROAN Ventilation (B150H75NS)
- Broan Energy Recovery Ventilators