Shop All Energy Recovery Ventilators
Broan
Ventilation
Mfr # B130E65RT
Zoro # G403927574
Free Shipping & Returns
$1,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type ECM
- Defrost Type Recirculation
- Number of Speeds Variable
- Overall Height 21 5/8 in
- Overall Length 16 1/8 in
Product Information
- Brand Broan
- MFR # B130E65RT
- Zoro # G403927574
- UPC # 026715264674
- Country of Origin Canada
- Category Energy Recovery Ventilators
Dimensions
Overall Height | 21 5/8 in |
Overall Length | 16 1/8 in |
Overall Width | 21 1/8 in |
Port Opening Width | 21 in |
Manufacturer Warranty Length | 5 yr (ERV Core), 5 yr (Parts), Limited Lifetime (HRV Core) |
Duct Diameter | 8 in |
Port Opening Height | 21 1/2 in |
Description
Heat Recovery Ventilator, Electrical Connection Plug-In, Energy Recovery Wheel Not Applicable, Full Load Current 2.5 A, Full Load Wattage 110 W, Maximum Airflow @ 0.400 in SP 119 cfm, Maximum Heat Exchange Efficiency 80 Percent, Number of Speeds Variable, Overall Height 21 5/8 in, Overall Length 16 1/8 in, Overall Width 21 1/8 in, Control Type Automatic, Core Material Polypropylene, Corrosion Resistant Yes, Defrost Type Recirculation, Duct Diameter 8 in, Filters Included MERV-8, Frequency 60 Hz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPS 4N1 Rain Collar (81721)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- FILTRETE 14 in. W X 24 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9863DC-6)
- ZORO SELECT Floor Register, 5.5 X 15.5, Brown, Steel (4MJE5)
- BROAN Ventilation (B130E65RS)
- BROAN Ventilation (B160E75RT)
- BROAN Ventilation (B150H75NS)
- BROAN Supply Fan, 0.7A, Electrical (FIN-180B-HW)
- BROAN Ventilation (B150E75NT)
- BROAN Ventilation (B160E65RS)
- Broan Energy Recovery Ventilators