Shop All Energy Recovery Ventilators
Broan
Ventilation
Mfr # B130E65RS
Zoro # G803927570
Free Shipping & Returns
$1,097.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type ECM
- Defrost Type Recirculation
- Number of Speeds Variable
- Standards CSA C439, CSA F326, HVI 2100, Prop 65, ROHS 2015/863, UL 1812 Compliant, UL 94 HF-1
- Overall Height 19 1/8 in
Product Information
- Brand Broan
- MFR # B130E65RS
- Zoro # G803927570
- UPC # 026715264681
- Country of Origin Canada
- Category Energy Recovery Ventilators
Dimensions
Overall Height | 19 1/8 in |
Overall Length | 16 1/8 in |
Overall Width | 23 3/4 in |
Duct Diameter | 8 in |
Port Opening Height | 19 1/8 in |
Port Opening Width | 23 1/2 in |
Manufacturer Warranty Length | 5 yr (ERV Core), 5 yr (Parts), Limited Lifetime (HRV Core) |
Description
Heat Recovery Ventilator, Electrical Connection Plug-In, Energy Recovery Wheel Not Applicable, Full Load Current 2.5 A, Full Load Wattage 110 W, Maximum Airflow @ 0.400 in SP 119 cfm, Maximum Heat Exchange Efficiency 80 Percent, Number of Speeds Variable, Overall Height 19 1/8 in, Overall Length 16 1/8 in, Overall Width 23 3/4 in, Control Type Automatic, Core Material Polypropylene, Corrosion Resistant Yes, Defrost Type Recirculation, Duct Diameter 8 in, Filters Included MERV-8, Frequency 60 Hz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE PARTS Gas Control/ Pilot Valve, 24V, 10" WC, Combination (5H0806840000)
- HONEYWELL THERMAL SOLUTIONS V5055A1012 1-1/4" Gas Valve (V5055A1012)
- HONEYWELL L4006E1000 High Limit, Manual (L4006E1000)
- KOCH FILTER 24x24x1 Standard Capacity Pleated Filter, MERV 8 (102-700-010)
- BROAN Ventilation (B160E75RT)
- BROAN Supply Fan, 0.7A, Electrical (FIN-180B-HW)
- BROAN Ventilation (B160E75RS)
- BROAN Ventilation (B130E65RT)
- BROAN Ventilation (B160E65RS)
- BROAN Ventilation (B150H75NS)
- SOLER & PALAU Energy Recovery Ventilator, 2025cfm, 230V (TRC1600-230)
- Broan Energy Recovery Ventilators