Shop All Transformers
Broan
Transformer, 16V, 30VA
Mfr # C907
Zoro # G1107458
Sold in multiples of 6 for $161.10
$161.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.65 in
- Width 2.19 in
- Depth 2.54 in
- Standards cULus Listed, cUL Listed, UL Listed
Product Information
- Brand Broan
- MFR # C907
- Zoro # G1107458
- UPC # 026715071289
- Country of Origin China
- Category Transformers
Dimensions
Height | 2.65 in |
Width | 2.19 in |
Depth | 2.54 in |
Details
Item | Transformer |
Standards | cULus Listed, cUL Listed, UL Listed |
Description
Transformer,16V,30VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Single Throw Safety Switch, Light Duty, 120V AC, 1PST, 30 A (L111N)
- GE Molded Case Circuit Breaker, THQL Series 30A, 3 Pole, 240V AC (THQL32030)
- EATON Auxiliary Contact, NO/NC, 6A (Z-IHK-NA)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- BROAN Transformer, 16V, 10VA (C905)
- TRIPP LITE Hospital Grade Isolation Transformer, 1.8 kVA, Not Rated, 120V AC, 120V AC (IS1800HG)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 24/48V AC, 240/480V AC (250SV82B)
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T40M3)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (44YV10)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ39)
- Broan Power Distribution