Shop All Bathroom Fans
Broan
SurfaceShield Vital Vio® Exhaust Fan, LED & Antibacterial Light, 110 CFM
Mfr # AR110LKVV
Zoro # G7367395
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 110 cfm
- Includes Non Metallic Damper
- Phase 1
- Duct Dia. 4 in
- Housing Material Steel
Product Information
- Brand Broan
- MFR # AR110LKVV
- Zoro # G7367395
- UPC # 026715263523
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Grille Width | 12 1/2 in |
Grille Length | 12 1/2 in |
Overall Height | 5 3/4 in |
Overall Width | 10 in |
Overall Depth | 9 1/4 in |
For Cut-Out Length | 10 1/2 in |
Profile Width Family | Single-Wide |
Duct Diameter | 4 in |
Profile Height Family | Medium |
For Cut-Out Width | 9 3/4 in |
Description
Bathroom Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Non Metallic Damper, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Maximum Noise Level 1 sones, Noise Level @ 0.100 in SP @ 5 ft 1 sones, Maximum Coverage Area 105 sq ft, Number of Speeds 1, Overall Depth 9 1/4 in, Overall Height 5 3/4 in, Overall Width 10 in, Lighted With Light
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24, 2.5 to 5.0 in wc, Fast Opening (36C03-433)
- AIR SYSTEMS INTL Saddlator Ventilator, Negative Flow (SV189-29-N)
- DAYTON Plenum Fan, Whl Dia 24 1/2 In, Less Dr Pkg (508228)
- MAXITROL R400S-1/2 1/2" Gas Pressure (R400S-1/2)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, No (A80)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110)
- BROAN Commercial Fan, 120V AC, White Grille (L250E)
- BROAN Commercial Fan, 120V AC, White Grille (L200E)
- BROAN Commercial Fan, 120V AC, White Grille (L300E)
- BROAN LED Lighted Grille, 9 3/4In, Plastic, White (FG600)
- WORLD KITCHEN World Kitchen 210754 110 Cfm Bath Fan (210754)
- Broan Bathroom Fans