Shop All Vent Caps
This Product is Discontinued
Broan
Same as Model 634 except aluminum. (Discontinued)
Mfr # 644
Zoro # G0941145
This Product is Discontinued
Key Features
- Cap Height (In.) 14-1/4"
- Cap Width (In.) 6-5/8"
- Material 24 ga. CRCQ Steel
- Finish Natural Aluminum
- Inlet Diameter 8"
Product Information
Dimensions
Cap Height (In.) | 14-1/4" |
Cap Width (In.) | 6-5/8" |
Inlet Diameter | 8" |
Fits Duct Size (In.) | 3-1/4" x 10" |
Flange Size (In.) | 18-3/4" x 14-1/4" |
Details
Item | Roof Cap |
Material | 24 ga. CRCQ Steel |
Finish | Natural Aluminum |
For Use With | Range Hoods, LoSone Fans, Bath Ventilation Fans |
Includes | Built-in Backdraft Damper and Bird Screen |
Screen | Yes |
Application | Range Hoods, LoSone Fans and Bath Ventilation Fans |
Features | Maximize the Air and Sound Performance; Durability and Long Life |
Description
Same as Model 634 except aluminum.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.