Shop All Bathroom Fans
Broan
Rcsd Fan, 4In Duct Dia, Galv Steel, 120 V
Mfr # 744LED
Zoro # G904186685
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 70 cfm
- Includes 14W GU24, BR30 Shape LED Lamp
- Phase 1
Product Information
- Brand Broan
- MFR # 744LED
- Zoro # G904186685
- UPC # 026715209156
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Profile Width Family | Single-Wide |
Grille Length | 7 3/8 in |
Overall Height | 6 7/8 in |
Overall Depth | 8 1/4 in |
Duct Diameter | 4 in |
Overall Width | 8 1/4 in |
Grille Width | 7 1/2 in |
Housing Length | 12 3/4 in |
Width | 34.4 |
Width (In.) | 12-3/4" |
Housing Height | 6 7/8 in |
Height (In.) | 6-7/8" |
Housing Width | 8 1/4 in |
Profile Height Family | Medium |
Description
Recessed Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes 14W GU24, BR30 Shape LED Lamp, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 70 cfm, Maximum Noise Level 1.5 sones, Noise Level @ 0.100 in SP @ 5 ft 1.5 sones, Maximum Coverage Area 65 sq ft, Number of Speeds 1, Overall Depth 8 1/4 in, Overall Height 6 7/8 in, Overall Width 8 1/4 in, Lighted With Light
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower with Drive Package (43XG64)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP6)
- ALL-FILTERS 20X25X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20252.12 6PK)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALF0)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE110S)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (791LEDM)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110)
- BROAN Ceiling Bathroom Fan, 50 CFM, 120V AC, Duct Diameter 4 in, 1 Phase (678)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB80L1)
- GREENHECK 115v Exhuast Fan (SP-B150)
- Broan Bathroom Fans