Shop All Range Hoods
Broan
Range Hood, Under Cabinet, Silver, 1.4A
Mfr # BCSD130SS
Zoro # G8485471
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vent Install Type Convertible Built-In
- Color Stainless Steel
- Duct Opening 3-1/4" x 10" or 7" dia.
- Height (In.) 6"
- Width (In.) 30"
Product Information
- Brand Broan
- MFR # BCSD130SS
- Zoro # G8485471
- UPC # 026715240692
- Country of Origin Mexico
- Category Range Hoods
Dimensions
Height (In.) | 6" |
Width (In.) | 30" |
Depth (In.) | 19-5/8" |
Height | 6" |
Width | 29.9" |
Depth | 19.6" |
Duct Width | 3 1/4 in |
Overall Depth | 19 1/2 in |
Duct Diameter | 7 in |
Overall Height | 6 in |
Overall Width | 30 in |
Duct Height | 10 in |
Description
Range Hood, Airflow Capacity 300 cfm, Color Silver, Duct Collar Connection 3 1/4 in x 10 in, 7 in dia., Duct Shape Rectangular, Round, Material Stainless Steel, Maximum Airflow Capacity 300 cfm, Maximum Noise Level 2 sones, Mounting Type EZ1 Bracket, Number of Light Fixtures 2, Number of Speeds 2, Overall Depth 19 1/2 in, Overall Height 6 in, Overall Width 30 in, Hood Style Under-Cabinet, Nameplate Voltage 120 V AC, Duct Diameter 7 in, Duct Direction Vertical/Horizontal, Duct Height 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL CHEF 0.7 cu ft. Countertop Microwave Oven Oven, Black (CHM7MB)
- BAR MAID Bar Maid Nylon White Handle Short Spreader, PK12 (CR-925)
- STAR MANUFACTURING Infinite Switch 120V/15A (2E-Z21556)
- CRESTWARE Tong, Stainless Steel, 9-3/4 in. L (TNGT10)
- BROAN -Nutone Microtek 413 Series Non-Ducted Charcoal Range Hood Filter (41F)
- BROAN Stainless Steel Non-ducted Range Hood (413604)
- BROAN Black Range Hood (F403023)
- BROAN Range Hood, Under Cabinet, Silver, 0.6A (BCDF130SS)
- BROAN Range Hoods (BUEZ330WW)
- BROAN Hood, Duct Free, 30 In, Stainless Steel (413004)
- BROAN-NUTONE Filtr Qt Series Aluminum (BPQTAF)
- Broan Range Hoods