Shop All Range Hoods
Broan
Range Hood, 30 In
Mfr # 413001
Zoro # G1703834
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vent Install Type Non-Ducted Only
- Color White
- Height (In.) 6"
- Width (In.) 30"
- Depth (In.) 17-1/2"
Product Information
- Brand Broan
- MFR # 413001
- Zoro # G1703834
- UPC # 026715002306
- Country of Origin United States
- Category Range Hoods
Dimensions
Height (In.) | 6" |
Width (In.) | 30" |
Depth (In.) | 17-1/2" |
Overall Width | 30 in |
Overall Height | 6 in |
Overall Depth | 17 1/2 in |
Description
Economy Lighted Range Hood, Color White, Material Steel, Maximum Noise Level 0 sones, Mounting Type Standard, Number of Light Fixtures 1, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 30 in, Hood Style Under-Cabinet, Nameplate Voltage 120 V AC, Exhaust Application Grease, Filter Type Charcoal, Frequency 60 Hz, Full Load Current 2 A, Includes Removable Combination Grease-Charcoal Filter
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT MICROSWITCH W/LEVER-DR LCK (209/00271/00P)
- WHIRLPOOL Door Switch (W10169313)
- CHAMPION DISHWASHER Pawl Bar - Roller (106138)
- RANDELL Dial, 2 D, Off-7-1 (HDKNB0003)
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403604)
- BROAN Range Hood, Under Cabinet, Silver, 0.6A (BCDF130SS)
- BROAN White-on-White Range Hood (F403611)
- BROAN Stainless Steel Non-ducted Range Hood (413604)
- BROAN Range Hoods (BUEZ330WW)
- BROAN Black Range Hood (F403023)
- SUMMIT APPLIANCE Summit Appliance Shell36W 36 in. Shell Hood - White (Shell36W)
- Broan Range Hoods