Shop All Bathroom Fans
Broan-Nutone
Humidity Control Switch
Mfr # P82W
Zoro # G006890329
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4.125 in
- Width (In.) 1.75 in
- Construction Material Plastic
- Standards UL Listed
Product Information
- Brand Broan-Nutone
- MFR # P82W
- Zoro # G006890329
- UPC # 26715258130
- Country of Origin China
- Category Bathroom Fans
Dimensions
Height (In.) | 4.125 in |
Width (In.) | 1.75 in |
Details
Construction Material | Plastic |
Standards | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 240V (DAH8002B)
- MAXIM Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan (89909FTSNBK)
- INDUSTRIAL AIR Filter, High Efficiency, 75 scfm, Element (019-0353)
- TAYMAC Plastic Thermostat Cover, Large (ZTC300)
- BROAN-NUTONE Broan-Nutone 264700 Broan Chroma Bath Fan (264700)
- BROAN-NUTONE Broan-Nutone AE80S 80 CFM; 0.8 Sones In-Vent Series Humidity Sensing Bathroom Exhaust Fan (AE80S)
- BROAN-NUTONE Broan-Nutone 678 11.3 x 10.8 in. Broan 50 CFM Combination Bathroom Fan & Light (275743)
- BROAN-NUTONE 50 CFM Bath Exhaust Fan Motor Assembly and Grille Only in White (1688F)
- BROAN-NUTONE 80 cfm cfm, 6 in Duct Dia., 120V, No (QTXE080)
- BROAN-NUTONE FAN EXHAUST NIGHT/LITE (750)
- BROAN LED Lighted Grille, 9 3/4In, Plastic, White (FG600)
- Broan-Nutone Bathroom Fans