Shop All Residential Exhaust Fans
Broan-Nutone
Broan-Nutone MG1 Metal Grille Kit for 100 150 200 250 & 300 CFM Ceiling Mount Models
Mfr # MG1
Zoro # G703975770
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Broan-Nutone
- MFR # MG1
- Zoro # G703975770
- UPC # 26715131969
- Country of Origin China
- Category Residential Exhaust Fans
Description
Features
- For 100/150/200/ 250/ 300 CFM ceiling mount models
- Mounting screws included
- 20 gage white enamel painted steel
- Air Flow: 100 150 200 250 & 300 CFM
- Dimension: 0.08 H x 1.18 W x 1.19 L in.
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 12V DC, - Phase, 48 cfm, 3 5/8 in W. (6KD69)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-050-125)
- WESTINGHOUSE Brentford 52" Indoor/Outdoor 5-Blade Walnut Ceiling Fan w/Dimmable LED (7233400)
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- BROAN-NUTONE Broan-Nutone XB80 80 CFM Less Than 0.3 Sones Energy Star Fan (XB80)
- BROAN-NUTONE Broan & Nutone 791LEDM Ventilation Fan with LED Light 100 CFM (791LEDM)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- BROAN-NUTONE Grille Bath Fan Plast10" (BP20)
- DAYTON Bath Exhaust Fan, 8In, Galvn Steel, 115 V (60RG43)
- MISENO Miseno MBF100LWH 110 CFM Ultra Quiet 0.7 Sones Energy Star & HVI Certified Exhaust Fan with LED Lighting (MBF100LWH)
- Broan-Nutone Residential Exhaust Fans