Shop All Bathroom Fans
Broan-Nutone
Broan-Nutone 678 11.3 x 10.8 in. Broan 50 CFM Combination Bathroom Fan & Light
Mfr # 275743
Zoro # G904015138
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Broan-Nutone
- MFR # 275743
- Zoro # G904015138
- Country of Origin United States
- Category Bathroom Fans
Description
Features
- Broan 50 cfm combination bathroom fan & light
- 2.5 sones
- 11-1/8 x 10-5/8 in. White polymeric grille & shatter resistant lens
- Fan & light can be wired separately or in combination
- Lifetime lubricated plug in motor
- 100w bulb capacity
- Installs in 4 in. Round duct
- Ul listed for use over tub/shower enclosures with gfci protected branch circuit
- Housing size: 5-3/4 h x 8-1/4 w x 8 d in.
- For bathrooms up to 45 sq. Ft.
- Uses 100w maximum incadescent bulb
- Dimension - 11.3 x 10.8 x 9.2 in.
- Item weight - 5.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Centrifugal Duct Fan, In-line, 120V, 8" (DFRC-8ES)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Musket Brown (8/Bag) (LVSL0008MS)
- COPELAND Electronic Temperature Control, Open/Close on Rise, SPDT (16E09 101)
- ROBERTSHAW Infinite Switch (5502-136M)
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light and 1300-Watt Heater (765H80L)
- BROAN-NUTONE Broan-Nutone AE80S 80 CFM; 0.8 Sones In-Vent Series Humidity Sensing Bathroom Exhaust Fan (AE80S)
- BROAN-NUTONE FAN EXHAUST NIGHT/LITE (750)
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- BROAN-NUTONE Humidity Control Switch (P82W)
- BROAN-NUTONE 50 CFM Bath Exhaust Fan Motor Assembly and Grille Only in White (1688F)
- GLOBAL EQUIPMENT Global Industrial„¢ 12" Portable Blower Fan, 2 Speed, 1640 CFM, 3/8 HP (MI0805R)
- Broan-Nutone Bathroom Fans