Shop All Halogen Light Bulbs
Broan-Nutone
Broan GU1035 120V 35 watt Halogen Bulb
Mfr # GU1035
Zoro # G903713424
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Broan-Nutone
- MFR # GU1035
- Zoro # G903713424
- UPC # 26715197491
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- Always use Broan brand parts that are designed to work with your specific range hood
- 35-watt Halogen bulb
- Color Temperature: 2700-2800 Kelvin
- Voltage: 120 V
- Watts: 35 watt
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ld2 4000Lm Srs Unv 4000K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L840-CD1-U)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/830)
- POLICE SECURITY FLASHLIGHTS Skylar 3300 Lumen Focusing Multi-Mode Flashlight (98409)
- W F HARRIS LIGHTING Lampholder, Double, BlkPAR38, 2-150W (201-BK)
- ILC Replacement for Kandolite 120v 500w E11 replacement light bulb lamp (120V 500W E11 KANDOLITE)
- ILC Replacement for Satco S3171 replacement light bulb lamp (S3171 SATCO)
- ILC Replacement for Sylvania 15558 replacement light bulb lamp (15558 SYLVANIA)
- ILC Replacement for REGENT SV100BP (SV100BP REGENT)
- ILC Replacement For LIGHT BULB LAMP, 38PAR20120V HIRFL30 (38PAR20120V /HIR+/FL30)
- ILC Replacement For HIKARI JD 130V 50W MC E11 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLKG-4)
- ILC Replacement for Plusrite J118 500w 120v replacement light bulb lamp, 2PK (J118 500W 120V PLUSRITE)
- Broan-Nutone Halogen Light Bulbs