Shop All Doorbells
Broan-Nutone
Broan C905 16V; 10VA Door Chime Transformer
Mfr # C905
Zoro # G703980118
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Broan-Nutone
- MFR # C905
- Zoro # G703980118
- UPC # 26715024827
- Country of Origin China
- Category Doorbells
Description
Features
- 16-volt, 10VA transformer for use with most NuTone door chimes
- Standard pack of six to help assist with your planning and still retain that economical edge
- Quick install transformers, built to last so you should have fewer call backs
- Ensuring you have a quality, reliable transformer that will pass inspection
- Transformer needed for a single chime
- Type: Transformer
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 BIR 619)
- EMTEK Flat Black Deadbolt 8468US19 (8468US19)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Nema 4X (3BXLT)
- ZORO SELECT 4 in W x 4 in H zinc plated Door and Butt Hinge (4PA61)
- BROAN-NUTONE Broan RC60 White 2-note Door Chime (BROAN RC60)
- BROAN-NUTONE Broan-Nutone PB7LPB Lighted Rectangular Pushbutton; Polished Brass (PB7LPB)
- BROAN-NUTONE Broan-Nutone PB41LSN Lighted Round Stucco Pushbutton; Satin Nickel (PB41LSN)
- HEATH-ZENITH DOOR CHIME TRANSFRMR 16V (SL-130-03)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Chime w/Receiver (STI-3350G)
- IQ AMERICA DP1630 Wired Classic Contemporary Unlit Pushbutton Solid Brass Doorbell BB (DP1630)
- GLOBE ELECTRIC PluginWireless Doorbell (SL-7307-03)
- Broan-Nutone Door Accessories