Shop All Appliance Parts
Broan-Nutone
Broan 885BL Wall Cap - Black
Mfr # 885BL
Zoro # G004058400
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in.
- Material Steel
- Length 6.5 in.
- Weight 1.3 lbs.
- Color Black
Product Information
- Brand Broan-Nutone
- MFR # 885BL
- Zoro # G004058400
- UPC # 784891276491
- Country of Origin China
- Category Appliance Parts
Dimensions
Width | 5 in. |
Length | 6.5 in. |
Height | 6.5 in. |
Details
Material | Steel |
Weight | 1.3 lbs. |
Color | Black |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Food Hoe, White, 8x11 In, Nylon (29005)
- EMERSON DRIER LIQUID 3/8ODF 5CU for Emerson - Part# EK-053S (EK-053S)
- AVANTI Avanti 24" Electric Range, White (ERU240P0W)
- FOLLETT Capacitor Start Ae4470 Compressor (01026145)
- BROAN-NUTONE Broan 441 Steel - Aluminum Wall Cap with Gravity Damper for 10 in. Round Duct (441)
- BROAN-NUTONE Broan MD6T 6 in. Automatic Make Up Air Damper (MD6T)
- BROAN-NUTONE Broan 4510.40 Steel Roof Cap for 6 in. Round Ducting with Backdraft Damper - Black (4510.4)
- BROAN-NUTONE Broan-Nutone BP91 Replacement Grille & Light Lens (BP91)
- NATIONAL PRESTO Seal Ring+Plg Presto9919 (09919)
- HOSHIZAKI Mechanical Seal (432492-03)
- AZTEC GRILL Grill Fuel Grate (1.0620)
- Broan-Nutone Appliance Parts