Broan-Nutone

Broan 413001 30 Inch Non-Ducted Range Hood - White


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Two-Speed Duct-Free Range Hood. Broan's most economical duct-free hood with the exclusive Microtek system for filtration of airborne cooling contaminants. Installs as non-ducted only with charcoal filter. Accepts up to 75 watt light (bulb sold separately).
  • Installs as non-ducted only with charcoal filter.
  • Accepts up to 75 watt light (bulb sold separately).
    Dimensions and Weight:
  • Height: 6".
  • Width: 30".
  • Depth: 17-1/2".
  • Mounting Height: 18" to 24".
  • Visible Shell Height: 6".
    Power/Ratings:
  • Volts: 120.
  • Amps: 2.0.
    Features:
  • Description: Range Hood.
  • Lighting: Single 75W.
  • Control Features: 2 Speed.
  • Control Type: Rocker.
  • Air-Mover Type: Fan.
  • Mount Type: Under Cabinet.
  • Bulb Included: No.
  • Duct: Non-Ducted.
  • Filters Included: Charcoal.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.