Shop All Range Hoods
Broan
Hood, Duct Free, 30 In, Stainless Steel
Mfr # 413004
Zoro # G5199941
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vent Install Type Non-Ducted Only
- Color Stainless Steel
- Height (In.) 6"
- Width (In.) 30"
- Depth (In.) 17-1/2"
Product Information
- Brand Broan
- MFR # 413004
- Zoro # G5199941
- UPC # 026715004065
- Country of Origin Multiple
- Category Range Hoods
Dimensions
Height (In.) | 6" |
Width (In.) | 30" |
Depth (In.) | 17-1/2" |
Width | 30" |
Depth | 17.5" |
Height | 6" |
Overall Width | 30 in |
Overall Height | 6 in |
Overall Depth | 17 1/2 in |
Description
Range Hood, Color Silver, Material Stainless Steel, Maximum Noise Level 0 sones, Mounting Type Standard, Number of Light Fixtures 1, Number of Speeds 2, Overall Depth 17 1/2 in, Overall Height 6 in, Overall Width 30 in, Hood Style Under-Cabinet, Nameplate Voltage 120 V AC, Exhaust Application Grease, Filter Type Charcoal, Frequency 60 Hz, Full Load Current 2 A, Includes Removable Combination Grease-Charcoal Filter
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS L.P. Scale, Receiving , 150Lb, M#Te150 (TE150)
- STAR MANUFACTURING Gas Control Valve Nat - 1/2" (2J-Y9267)
- WALCO Dessert Spoon, Length 6 7/8 In, PK24 (WL2807)
- FRYMASTER Gas Control For - Part# Fm8072428 (FM8072428)
- BROAN Range Hood, 160/190CFM, Stainless Steel (F403604)
- BROAN Range Hood, Under Cabinet, Silver, 1.4A (BCSD130SS)
- BROAN Range Hoods (BUEZ121WW)
- BROAN Hood, Duct Free, 24 In, White (412401)
- BROAN NuTone Custom Power Pack Range Hood Insert with 2-Speed Exhaust Fan and Light (PM300SS)
- BROAN Range Hoods (BUEZ230WW)
- BROAN-NUTONE Broan-Nutone 235157 30 in. Glacier Convertible Under the Cabinet Range Hood - Black (235157)
- Broan Range Hoods