Shop All Portable Gas Heater Accessories
Broan
Heater Ehaust Fan
Mfr # FG80HBS
Zoro # G604104552
original price:
$96.31
5% off
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Broan 655 Revision C (Units Manufactured After the Year 2001), Broan 656, Broan 657, Broan 659, Broan 696, Broan 765H80LB, NuTone 665RP, NuTone 668RP, NuTone 765H80L
- Color White
- Includes Grille Cover
- Height (In.) 3 in
- Depth (In.) 3 in
Product Information
- Brand Broan
- MFR # FG80HBS
- Zoro # G604104552
- UPC # 026715265565
- Country of Origin China
- Category Portable Gas Heater Accessories
Dimensions
Height (In.) | 3 in |
Depth (In.) | 3 in |
Width (In.) | 9 3/4 in |
Overall Length | 3 in |
Overall Width | 9 3/4 in |
Overall Depth | 3 in |
Details
Item | Replacement Grille |
For Use With | Broan 655 Revision C (Units Manufactured After the Year 2001), Broan 656, Broan 657, Broan 659, Broan 696, Broan 765H80LB, NuTone 665RP, NuTone 668RP, NuTone 765H80L |
Color | White |
Includes | Grille Cover |
Construction Material | Plastic |
Remarks | Heater Fan Light Replacement Cover |
Material | Plastic |
Product Type | Replacement Grill |
Compatible Manufacturer Model Number | 655 Revision C, 656, 657, 659, 696, 765H80LB, 665RP, 668RP, 765H80L |
Description
Replacement Grille, Compatible Grainger Part Number 340LL0, 39W529, 39W530, 4C379, 4C380, 785WR3, Compatible Manufacturer Model Number 655 Revision C, 656, 657, 659, 696, 765H80LB, 665RP, 668RP, 765H80L, Includes Grille Cover, Material Plastic, Overall Length 3 in, Overall Width 9 3/4 in, Color White, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 X 22x 1 Washable Electrostatic Furnace Air Filter (20221.E)
- CARRIER Hh12Zb250 Limit Switch (HH12ZB250)
- MAXITROL R400Z-1/2 1/2" Gas Pressure (R400Z-1/2)
- EMPIRE VENTILATION Ventilator, Turbine (TV16G)
- BROAN Heater Ehaust Fan (FG110HBS)
- DYNA-GLO Replacement Power Switch For Kerosene Heater (39A0-0191-00)
- L.B. WHITE Unit Diffuser, 29 In. L, 24-3/4 In. W (500-26351)
- MR. HEATER ADAPTR LP 1""M TOSS1/4FPT (F276140)
- MR. HEATER ADAPTR+OFF LP 1""X1/4""MPT (F273755)
- HILAND Round Glass Tube Heater Commercial Cover in Tan (CHC-RGT-T)
- SENGOKU Convection Replacement Wick (OS-0023)
- Broan Gas Heaters & Accessories