Shop All Residential Exhaust Fans
Broan
Fan, Wall, 8 3/8 In
Mfr # 509S
Zoro # G2343765
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Through-the-Wall
- Duct Dia. (In.) 8-3/8 in
- CFM @ 0.000-In. SP 180 cfm
- Voltage 120 V AC
- Grille Color White
Product Information
- Brand Broan
- MFR # 509S
- Zoro # G2343765
- UPC # 026715022908
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Duct Dia. (In.) | 8-3/8 in |
Housing Width (In.) | 14 1/4 in |
Housing Height (In.) | 14 1/4 in |
Grille Width (In.) | 11 1/2 in |
Housing Length (In.) | Adj 4-1/2 to 9-1/2 in |
Grille Length (In.) | 11 1/2 in |
Overall Width | 11 1/2 in |
Overall Height | 9 1/4 in |
Profile Height Family | High |
Grille Length | 11 1/2 in |
Duct Diameter | 8 in |
Grille Width | 11 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 11 1/2 in |
Description
Exhaust Fan, Control Type Rotary Dial, Duct Diameter 8 in, Exhaust Airflow @ 0.000 in SP 180 cfm, For Maximum Wall Thickness 9 1/2 in, For Minimum Wall Thickness 4 1/2 in, Housing Material Steel, Housing Finish Galvanized, Includes Backdraft Damper, Rotary On-Off Switch, Weather Hood, Maximum Airflow 200 cfm, Maximum Coverage Area 195 sq ft, Maximum Noise Level 9 sones
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07D)
- MODINE 3H37046-1 Conversion Kit Lp To (3H37046-1)
- AIR KING Air King America Fan Bath 50Cfm 3.0 Sones AS50 (9887142)
- BROAN Bthrm ExhFan, 4In Dct, Galv Steel, 120 V (AE80K)
- BROAN Fan, Wall, 8 3/8 In (509)
- BROAN Fan, Bath/Kitchen, 8 In (503)
- BROAN Exhaust Fan, 200 CFM, 120V AC, Duct Diameter 8 in (505)
- BROAN Exhaust Fan, 180 CFM, 120V AC, Plastic, White (511)
- BROAN -NuTone 50 CFM Bathroom Exhaust Fan Grille (BP90)
- DEFENSEGUARD America Fan Bath 50Cfm 3.0 Sones AS50 (DE110560)
- Broan Residential Exhaust Fans