Shop All Ducting & Venting
This Product is Discontinued
Broan
Fan, Losone, 250 CFM (Discontinued)
Mfr # L250
Zoro # G1712051
Free Shipping & Returns
This Product is Discontinued
Key Features
- CFM @ 0.500-In. SP 233
- For Use With General Ventilation Applications
- Housing Length 12 1/4 in
- CFM @ 0.000-In. SP 272
- CFM @ 1.000-In. SP 99
Product Information
- Brand Broan
- MFR # L250
- Zoro # G1712051
- UPC # 026715124527
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Housing Length | 12 1/4 in |
Grille Length | 14 in |
Grille Width | 14 in |
Housing Height | 11 3/4 in |
Housing Width | 12 1/4 in |
Discharge Height | 8 in |
Overall Height | 11 3/4 in |
Overall Width | 12 1/4 in |
Grille LxW | 14 in x 14 in |
Overall HxWxD | 11 3/4 in x 12 1/4 in x 12 1/4 in |
Overall Depth | 12 1/4 in |
Profile Height Family | High |
Duct Diameter | 8 in |
Profile Width Family | Single-Wide |
Description
Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Diameter 8 in, Duct Shape Round, Housing Material Steel, Heater Without Heater, Includes Automatic Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 272 cfm, Exhaust Airflow @ 0.100 in SP 261 cfm, Exhaust Airflow @ 0.000 in SP 272 cfm, Maximum Noise Level 2.2 sones, Noise Level @ 0.100 in SP @ 5 ft 2.6 sones, Number of Speeds Variable, Overall Depth 12 1/4 in, Overall Height 11 3/4 in, Overall Width 12 1/4 in
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.