Shop All Inline Duct Fans
Broan
Commercial Fan, 120V AC, 11 3/4 in H
Mfr # L250EL
Zoro # G208391754
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Number of Speeds Variable
- Includes Adjustable Mounting Bracket
- Standards AMCA, ASHRAE 90.1 (2019), cULus Listed, ENERGY STAR Certified, HVI, IECC-C (2021), IMC (2021)
- Profile Height Family Low
Product Information
- Brand Broan
- MFR # L250EL
- Zoro # G208391754
- UPC # 026715269778
- Country of Origin United States
- Category Inline Duct Fans
Dimensions
Profile Height Family | Low |
For Cut-Out Width | 12 1/4 in |
Duct Diameter | 8 in |
Overall Width | 12 1/4 in |
Profile Width Family | Single-Wide |
Overall Depth | 12 1/4 in |
For Cut-Out Length | 12 1/4 in |
Overall Height | 11 3/4 in |
Description
Commercial Fan, Discharge Direction Horizontal, Duct Diameter 8 in, Duct Height Not Applicable, Duct Width Not Applicable, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 241 cfm, Exhaust Airflow @ 0.200 in SP 233 cfm, Exhaust Airflow @ 0.250 in SP 216 cfm, Exhaust Airflow @ 0.400 in SP Not Applicable, Exhaust Airflow @ 0.600 in SP Not Applicable, Exhaust Airflow @ 0.800 in SP Not Applicable, Noise Level @ 0.100 in SP @ 5 ft Not Applicable, Fan Wattage 61 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round In-Cut, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300030)
- JOHNSON CONTROLS Pneumatic Controller, Dual Input (T-5800-3)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUX6)
- AIR HANDLER 60"x90 ft. Paint Collector Filter Roll, Polyester (2EKK9)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L300EL)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L100EL)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L200EL)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L150EL)
- FANTECH Centrifugal Inline Duct Fan, 10 In. Dia. (FG 10 EC)
- XPOWER 1/3 HP, 2400 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with GFCI Power Outlets for Daisy Chain (X-600A BLUE)
- XPOWER XPOWER’s P-150N Freshen Aire Scented Air Mover scents & ionizes large areas in seconds and provides commercial grade cooling, ventilating, & drying. (P-150N)
- Broan Inline Duct Fans