Shop All Inline Duct Fans
Broan
Commercial Fan, 120V AC, 11 3/4 in H
Mfr # L200EL
Zoro # G208391730
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Number of Speeds Variable
- Includes Adjustable Mounting Bracket
- Standards AMCA, ASHRAE 90.1 (2019), cULus Listed, ENERGY STAR Certified, HVI, IECC-C (2021), IMC (2021)
- Duct Diameter 8 in
Product Information
- Brand Broan
- MFR # L200EL
- Zoro # G208391730
- UPC # 026715269761
- Country of Origin United States
- Category Inline Duct Fans
Dimensions
Duct Diameter | 8 in |
Overall Depth | 12 1/4 in |
Profile Height Family | Low |
For Cut-Out Width | 12 1/4 in |
Overall Height | 11 3/4 in |
For Cut-Out Length | 12 1/4 in |
Overall Width | 12 1/4 in |
Profile Width Family | Single-Wide |
Description
Commercial Fan, Discharge Direction Horizontal, Duct Diameter 8 in, Duct Height Not Applicable, Duct Width Not Applicable, Duct Shape Round, Nameplate Voltage 120V AC, Exhaust Airflow @ 0.100 in SP 211 cfm, Exhaust Airflow @ 0.200 in SP 200 cfm, Exhaust Airflow @ 0.250 in SP 183 cfm, Exhaust Airflow @ 0.400 in SP Not Applicable, Exhaust Airflow @ 0.600 in SP Not Applicable, Exhaust Airflow @ 0.800 in SP Not Applicable, Noise Level @ 0.100 in SP @ 5 ft Not Applicable, Fan Wattage 52 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAC5)
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" (24CFO-SWDS-3-Q)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV10A10A)
- AIR HANDLER V-Bank Air Filter, 16x24x12", MERV 14 (53DK13)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L250EL)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L300EL)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L100EL)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L150EL)
- SUNCOURT In-Line Duct Air Booster Fan (DB206)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23225)
- MVP MASTER RAM SERIES 14" Prime Mixed Flow Inline 120V (14" PRIME)
- Broan Inline Duct Fans