Shop All Bathroom Fans
This Product is Discontinued
Broan
Ceiling Recessed Bathroom Fan, 70 cfm, 4 in Duct Dia., 120V AC, Yes (Discontinued)
Mfr # 744LED
Zoro # G6150252
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 70
- Includes (1) 14W (max) GU24, BR30 Shape LED Lamp
- Phase 1
Product Information
- Brand Broan
- MFR # 744LED
- Zoro # G6150252
- UPC # 026715209156
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Height (In.) | 6-7/8" |
Grille Length | 7 3/8 in dia |
Width (In.) | 12-3/4" |
Housing Height | 6 7/8 in |
Housing Length | 12 3/4 in |
Housing Width | 8 1/4 in |
Grille Width | 7 3/8 in dia |
Overall Height | 6 7/8 in |
Overall Width | 8 1/4 in |
Duct Diameter | 4 in |
Profile Height Family | Medium |
Overall HxWxD | 6 7/8 in x 8 1/4 in x 8 1/4 in |
Overall Depth | 8 1/4 in |
Profile Width Family | Single-Wide |
Description
Recessed Bathroom Fan, Housing Material Galvanized Steel, Includes (2) ENERGY STAR Qualified 18 Watt GU24, 3500K Light Bulbs, Expandable Mounting Frame, Mounting Location Ceiling, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.