Shop All Bathroom Fans
Broan
Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified
Mfr # XB110L1
Zoro # G5690921
original price:
$340.99
5% off
new price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 110 cfm
- Includes (2) ENERGY STAR Qualified 18W Integrated LED, Expandable Mounting Frame
- Phase 1
Product Information
- Brand Broan
- MFR # XB110L1
- Zoro # G5690921
- UPC # 026715201211
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 6 in |
Grille Width | 14 1/2 in |
Housing Length | 10 1/2 in |
Housing Height | 7 5/8 in |
Height (In.) | 7-5/8" |
Grille Length | 14 in |
Width (In.) | 11-3/8" |
Housing Width | 11 3/8 in |
Overall Width | 11 3/8 in |
Overall Height | 7 5/8 in |
Width | 108 |
For Cut-Out Length | 12 in |
Profile Width Family | Single-Wide |
Duct Diameter | 6 in |
Overall Depth | 10 1/2 in |
Profile Height Family | Medium |
For Cut-Out Width | 11 in |
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 6 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes (2) ENERGY STAR Qualified 18W Integrated LED, Expandable Mounting Frame, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 110 cfm, Maximum Noise Level 0.3 sones, Noise Level @ 0.100 in SP @ 5 ft 0.3 sones, Maximum Coverage Area 105 sq ft, Number of Speeds 1, Overall Depth 10 1/2 in, Overall Height 7 5/8 in
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 14,000 BTU Portable Air Conditioner, Cool Only, Wifi Enabled, 115V (293066)
- AIR KING Tower Heater (8960)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (OA1803-29 R)
- DAYTON Std Duty Fan, 16,646 cfm, 115/208-230V (7CF19)
- BROAN Ceiling Bathroom Fan, 150 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE150)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80ML1)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 50, Energy Star® Certified (AE50110DCL)
- BROAN Single-Speed Vent Fan with LED Light, 80 cfm, 4" Duct Dia., 120v, Energy Star® Certified (AE80BL)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 50, Energy Star® Certified (AE50110DCSL)
- BROAN Ceiling or Wall Duct Free Bathroom Fan, - cfm, 120V AC, No (682)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No (162)
- Broan Bathroom Fans