Shop All Exterior Mount Exhaust Fans
This Product is Discontinued
Broan
Blower, 600 CFM (Discontinued)
Mfr # 331H
Zoro # G1545573
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Exterior Mount
- Fits Duct Dia. (In.) 10 in
- CFM @ 0.100-In. SP 600
- Fan Voltage 120V AC
- Drive Package With Motor Included No
Product Information
- Brand Broan
- MFR # 331H
- Zoro # G1545573
- UPC # 026715071814
- Country of Origin United States
- Category Exterior Mount Exhaust Fans
Dimensions
Fits Duct Dia. (In.) | 10 in |
Housing Height (In.) | 28 1/4 in |
Housing Width (In.) | 24 3/4 in |
Housing Depth (In.) | 4 3/4 in |
Overall Height | 28 1/4 in |
Overall Width | 24 3/4 in |
Duct Diameter | 10 in |
Overall Depth | 4 3/4 in |
Profile Width Family | Single-Wide |
Profile Height Family | High |
Description
Exhaust Fan, Duct Diameter 10 in, Housing Finish -, Housing Material Aluminum, Heater Without Heater, Includes Flashing Plate and Damper, Mounting Location Exterior Sidewall, Exhaust Airflow @ 0.100 in SP 600 cfm, Exhaust Airflow @ 0.000 in SP 630 cfm, Number of Speeds Variable, Overall Depth 4 3/4 in, Overall Height 28 1/4 in, Overall Width 24 3/4 in, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.