Shop All Fan Parts
Broan
Blade 14 In dia. x 1/2 In Bore
Mfr # 97006971
Zoro # G5402573
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number: 350, 350BK, 350BR, 353, 35316, 355, 355BK, 355BR, 356, 356BK, 356BR, 358
- Fits Brand Broan
- For Use With Mfr. Model Number 358
Product Information
Details
For Use With | Mfr. Model Number: 350, 350BK, 350BR, 353, 35316, 355, 355BK, 355BR, 356, 356BK, 356BR, 358 |
Fits Brand | Broan |
Item | Blade 14" dia. x 1/2" Bore |
For Use With Mfr. Model Number | 358 |
Description
Blade 14 In. dia. x 1/2 In. Bore, For Use With Mfr. Model Number 358
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA5)
- LEGEND VALVE 1-1/4" T-80 AIR PURGER (110-346)
- TEMPCO Tubular Enclosure Heater, 150W, 120V (EHT00032)
- BROAN Grill (97011790)
- BROAN Damper Assembly (97005544)
- BROAN Replacement Motor (97009317)
- BROAN Chain (99450101)
- BROAN Blower Wheel (97010255)
- BROAN Aluminum Filter (97006931)
- SUPCO Supco 88 Oil Additive (S8)
- Broan Fan Parts