Shop All Bathroom Fans
Broan
80 cfm cfm, 4 in Duct Dia., 120V, Yes
Mfr # AE80LK
Zoro # G701933772
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- CFM @ 0.100-In. SP 80 cfm
- Includes Hardware, Lights
- Duct Dia. 4 in
- Amps 0.3 A
Product Information
- Brand Broan
- MFR # AE80LK
- Zoro # G701933772
- UPC # 26715260911
- Country of Origin United States
- Category Bathroom Fans
Dimensions
Duct Dia. | 4 in |
Width (In.) | 12.25 in |
Housing Width | 10 in |
Grille Width | 12.25 in |
Housing Height | 5.75 in |
Height (In.) | 5.75 in |
Details
Voltage | 120V |
CFM @ 0.100-In. SP | 80 cfm |
Includes | Hardware, Lights |
Amps | 0.3 A |
Housing Material | Galvanized |
Sones @ 0.100-In. SP @ 5 Ft. | 0.7 |
Lighted | Yes |
Motion Sensing | No |
Controls | Wall Control |
Night-Light | No |
Standards | cUL, cULus, HVI, UL Listed |
Humidity Sensing | No |
Grille Material | Plastic |
Description
The Broan Flex Series Ventilation fan with LED lighted CleanCover grille clears the air with a low profile, streamline design. Say good-bye to unsightly standard grilles that catch dust and debris and can be a hassle to clean. With CleanCover, your fan cover stays cleaner for longer with fewer vent slots to clean and design that coordinates with any decor. Designed for retrofit, remodel and replacement, this fan features hassle-free installation from the room side, for spaces with no attic access. The SnapFit Flange Kit, EzDuct connector and FoldAway mounting ears make it flexible to almost any installation challenge, especially for rooms on the first floor or basement floor of the home. Each carton comes complete with a precise template for accurate housing opening ceiling cut. The SnapFit Flange Kit provides a self-trimming finish to cover a rough cut.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 8 Diameter Fan (292601)
- HUNTER Universal Ceiling Fan Wall Control (99771)
- HONEYWELL Ms4104F1010 120V 30 Lb-In Fire (MS4104F101)
- KING ELECTRIC K Baseboard Heater 6' 240/208V 1500/1125W White (6K2415BW)
- BROAN Bathroom Fan Hsng Kit, 3625In, Galv Steel (6884H)
- BROAN Ventilation Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, No (AE110K)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, No (A80)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80M)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80)
- BROAN Ceiling Bathroom Fan, 100 cfm cfm, 4 in Duct Dia., 120V AC, Yes (750)
- MIDEA INTERNATIONAL TRADING Midea International 218061 20 in. WP Black Box Fan (218061)
- Broan Bathroom Fans