Shop All Attic Exhaust Ventilators
This Product is Discontinued
Broan
1600 CFM Gable Mount Ventilator (Discontinued)
Mfr # 35316
Zoro # G0578466
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 VAC
- Max. Attic Area (Sq.-Ft.) 2285
- Hz 60
- Amps 3.9
- RPM 1420
Product Information
- Brand Broan
- MFR # 35316
- Zoro # G0578466
- UPC # 026715136971
- Country of Origin United States
- Category Attic Exhaust Ventilators
Details
Voltage | 120 VAC |
Max. Attic Area (Sq.-Ft.) | 2285 |
Item - Roof Ventilators | Attic Ventilator |
Hz | 60 |
Amps | 3.9 |
RPM | 1420 |
CFM @ 0.000-In. SP | 1600 |
Free Air Intake Required (Sq.-Ft.) | 5.5 |
Opening Required (In.) | 15" Diameter x 8" |
Thermostat Temp. (Deg. F) | 70 to 130 |
Item | Attic Ventilator |
Type | Thermostatically Controlled Gable Mount |
Mounting Location - Roof Ventilators | Gable |
Includes | Mounting brackets |
Power Type | Electric |
Screen | No |
Description
1600 CFM Gable Mount Ventilator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.