Shop All Attic Exhaust Ventilators
This Product is Discontinued
Broan
1050 CFM Roof Mount Attic Fan, 120V (Discontinued)
Mfr # 350BR
Zoro # G2954454
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 VAC
- Control Method - Roof Ventilators Automatic
- Max. Attic Area (Sq.-Ft.) 1,500
- Hz 60
- HP 1/15 hp
Product Information
- Brand Broan
- MFR # 350BR
- Zoro # G2954454
- UPC # 026715182602
- Country of Origin United States
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 23 1/4 in |
Overall Height | 8 in |
Base Length | 22 1/4 in |
Blade Diameter | 14 in |
Overall Diameter | 23 1/4 in |
Base Width | 22.3 in |
Rough Opening Diameter | 14 1/2 in |
Dome Diameter | 23.3 in |
Description
Attic Ventilator, Control Type Thermostat, Exhaust Airflow @ 0.000 in SP 1,050 cfm, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 1,500 sq ft, Mounting Location Roof, Nameplate Voltage 120V AC, Overall Diameter 23 1/4 in, Overall Height 8 in, Overall Length Not Applicable, Overall Width Not Applicable, Dome Shape Round, Dome Material PVC, Dome Width Not Applicable, Dome Diameter 23.3 in, Rough Opening Shape Round, Rough Opening Diameter 14 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.