Shop All Trailer Hitches
Broadfeet Motorsports Equipment
Broadfeet Motorsports Equipment HS-R66-48-B 48 in. Heavy Duty Black Hitch Step for 2 in. Receivers
Mfr # HS-R66-48-B
Zoro # G503983524
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Broadfeet Motorsports Equipment
- MFR # HS-R66-48-B
- Zoro # G503983524
- UPC # 609385063152
- Country of Origin China
- Category Trailer Hitches
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices
Features- Heavy Duty Black Hitch Step
- Universal
- Color: Black Powdercoated
- Length: 48"
- Dimension: 52" x 12" x 4
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER BRAND JACK FLOOR ADJ 4'6""-7'9"" (J-S-93)
- LITTLE-TREES Little Trees Red Strawberry Air Freshener , 3PK (U3S-32012)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (50148)
- GARMIN GT12M Bronze Thru-Hull, 350W, 0 Degree (010-02867-00)
- BROADFEET MOTORSPORTS EQUIPMENT Broadfeet Motorsports Equipment HS-R66-24-RL 2 in. R66 Series Heavy Duty Black Hitch Step with Integrated LED Light for Receivers - Red (HS-R66-24-RL)
- BROADFEET MOTORSPORTS EQUIPMENT Hitch Lock for 3 Class Hitch Receivers - Chrome (HL-007)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 113963 (113963)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<62", 18" Drop (15926)
- GEN-Y HITCH 2 Weight Distribution Shank 1.7K TW 10K & 16K Towing (GH-0352)
- GEN-Y HITCH Boss Series-Torsion Flex, 2.5" Shank, Hitch, Versa-Ball & Pintle, GH-2124 (GH-2124)
- HANDS ON 63041 2 In. Receiver Mount Pintle Hook; Black (HA346509)
- Broadfeet Motorsports Equipment Trailer Hitches