Shop All Stopper Covers & Alarm Guards
Brk
Smoke Alarm Ion 120V+Bat
Mfr # 9120B-12ST
Zoro # G1765684
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brk
- MFR # 9120B-12ST
- Zoro # G1765684
- UPC # 29054513014
- Country of Origin Mexico
- Category Stopper Covers & Alarm Guards
Description
Hardwired smoke detectors are wired directly into your homes electrical system. Detector includes battery backup and mute button. Battery backup ensures alarm works even during power outages. Mute feature silences nuisance alarms from cooking smoke or shower steam and single button tests alarm functions. Easy access drawer for battery: no need to take down alarm from ceiling to change battery. Interconnects with up to 12 other First Alert® or BRK® hardwired alarms. 10-year limited warranty. Meets UL smoke detector standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- VESTIL Heavy Duty Traffic Cone, 27-1/2", PVC, 28.125 in H, 14.75 L, 14.75 W, Orange (TC-28-HD-2R)
- NEVS 1/4" Color Coding Dots Lavendar - Roll Form (DOT-14RL Lavender)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9610)
- MACE PERSONL ALARM KUROS TEAL (80556)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NW)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- SAFETY TECHNOLOGY INTERNATIONAL Keys Under Clear Acrylic Sheet (STI-6720)
- SAFETY TECHNOLOGY INTERNATIONAL Identification Reader Cover, Smoke (STI-6520-S)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Clear Poly Thermostat Cover W/Key Lock 5-3/8" H x 8-1/2"W (STI-9110)
- Brk Stopper Covers & Alarm Guards