Shop All Fire Alarm System Components and Accessories
Brk
Smart Relay, Wire-In, AC Power
Mfr # RM4
Zoro # G1740681
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BRK and First Alert Smoke, Heat and Carbon Monoxide Alarms
- Length (In.) 3 1/2 in
- Includes (1) Set of Form C Contacts
- Height (In.) 1 in
- Standards UL 2034, UL 217, UL 539
Product Information
- Brand Brk
- MFR # RM4
- Zoro # G1740681
- UPC # 029054000576
- Country of Origin Mexico
- Category Fire Alarm System Components and Accessories
Dimensions
Length (In.) | 3 1/2 in |
Height (In.) | 1 in |
Width (In.) | 1 1/2 in |
Manufacturer Warranty Length | 10 yr Limited |
Details
Item | Relay Wire-In |
For Use With | BRK and First Alert Smoke, Heat and Carbon Monoxide Alarms |
Includes | (1) Set of Form C Contacts |
Standards | UL 2034, UL 217, UL 539 |
Operating Temp. | 40 Degrees to 100 Degrees F |
Provides | Interconnection of Devices |
Power Source | Hardwired |
Maximum Operating Temperature | 100 Degrees F |
Minimum Operating Temperature | 40 Degrees F |
Operating Voltage | 120V AC |
Product Type | Smart Relay |
Description
Relay Wire-In, Includes (1) Set of Form C Contacts, Power Source Hardwired, Product Type Smart Relay, For Use With BRK and First Alert Smoke, Heat and Carbon Monoxide Alarms, Manufacturer Warranty Length 10 yr Limited, Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 40 Degrees F, Operating Voltage 120V AC, Overall Height 1 in, Overall Length 3.5 in, Overall Width 1.5 in, Standards UL 2034, UL 217, UL 539
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Ramp Edge, Nitrile Rubber, 3/4 in Thick (571S0036YL)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 3XL (O53122)
- BRADY Label (B33C-2000-8591-WT)
- SE-KURE Half Dome Mirror-Plastic Back, 32 (TCVO-PC-30T-PB)
- EDWARDS SIGNALING Adapter Plate (AP-P)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8)
- NAPCO Pir Sensor, White, For Gemini Panels (GEM-PIRPET)
- EDWARDS SIGNALING Trim, Marked Fire, Finish Red (EG1RT-FIRE)
- FEDERAL SIGNAL Phone Extension Ringer, Grey (TELC-120)
- NAPCO GEMINI Transmitter, White, For Window, Door (GEM-TRANS2)
- EDWARDS SIGNALING Remote Test Station, 2 Watt (SD-TRK)
- Brk Fire Alarm System Components and Accessories