Shop All Carbon Monoxide and Smoke Detectors
Brk
120-Volt Hardwire Ionization Sensor Smoke Alarm with Battery Backup, 6PK
Mfr # 9120B6CP
Zoro # G910107032
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brk
- MFR # 9120B6CP
- Zoro # G910107032
- UPC # 690006048290
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Description
BRK's Hardwire Ionization Sensor Smoke Alarm detects flaming fires and runs on a battery backup when your power is out. This alarm will sound if it detects smoke even during power outages. It is made for hardwire installation and uses a 9-Volt backup battery. The ionization sensor detects fast flaming fires that consume combustible materials. Other features include a test and silence button, a latching indicator that remembers which unit initiated the alarm and smart technology that helps reduce false alarms. The 9120B can be connected to 18 devices including, 12 compatible smoke alarms and 6 compatible devices like bells, horns, repeaters and door closers. If 1-unit triggers an alarm, all smoke alarms in the series will sound. The 9120B features a perfect mount system with a gasket-less base for easy installation, a new mounting bracket that keeps the alarm secure over a wide rotation range for perfect alignment and a mounting bracket lock for tamper resistance. A dust cover keeps the unit clean during construction. Engineered for residential and institutional use, this detector is perfect for dormitories and multi-family dwellings. BRK's Hardwire Ionization Sensor Smoke Alarm is warranted to the original purchaser for a period of 10-years. First Alert invests time and research into providing dependable and hardworking products. Committed to innovation and value, First Alert improves safety in and around the house.Detects flaming fires and runs on a 9-Volt battery backup during outagesCan connect to 12 smoke alarms and 6 devices like bells, horns and morePerfect mount system with gasket-less base for easy installationFeatures a test button, latching indicator and smart technology that helps reduce false alarmsRated for 120-Volt, 60 Hz and has a standard white finishMeasures 5.59 in. x 5.69 in. by 5.69 in. and weighs 0.6 lbs.Comes in a contractor's 6-packIncludes batteries10-year limited warranty
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (FP-N-100-XS-BLK)
- NOTRAX 72" L x PVC, 1" Thick (621S4872BL)
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, White, 3PK (LT-1X60W)
- AIR PRODUCTS & CONTROLS Sampling Tube, 5/8" Height (STS-5.0)
- BRK Voice and Locatio Hard-Wired w/Battery Back-up Photoelectric Smoke Detector (1046721)
- BRK Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SCO2B)
- BRK Heat Alarm, Thermistor Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (HD6135FB)
- BRK Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (9120B)
- BRK Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120 V AC, 120 V DC (7010LBL)
- BRK Smoke/Co Alarm 120V Brk (SC9120B-12ST)
- FIRST ALERT Carbon Monoxide and Gas Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (GCO1CN)
- Brk Carbon Monoxide and Smoke Detectors