Shop All Hazardous Location Lighting Fixtures
Brite-Strike
Tactical Hands Free Light, LED, Silvr, PK10
Mfr # APALS 10PK-BLU
Zoro # G5221797
product price: $39.99
/pk 10, $4.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Length 2.0 in
- Body Color Silver
- Flashlight Grade Tactical
- Standards CE Certified
Product Information
- Brand Brite-Strike
- MFR # APALS 10PK-BLU
- Zoro # G5221797
- UPC # 094922028853
- Country of Origin China
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 2.0 in |
Flashlight Battery Size | CR2016 |
Manufacturers Warranty Length | 30 days |
Body Dia. | 2.0 in |
Overall Length | 2 in |
Battery Size | CR2016 |
Manufacturer Warranty Length | 30 day |
Body Diameter | 2 in |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Rechargeable No, Body Color Silver, Body Material Composite, Lighting Technology LED, Maximum Beam Distance 1,609 m, Maximum Brightness 25 lm, Weight with Batteries 1.6 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 3 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Mount Type Adhesive, Special Operating Modes Strobe, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO LIGHTING GROUP SG5A-28SW-64-SV 28W Sleek Plus Adjustable Grounded with 6 Switch - Silver (SG5A-28SW/64-SV)
- TROY Newton Wall sconce (B9007-sFB)
- RCA LED Linear Luminaire, 94-31/64"Lx5-5/16"W (SH8B2465NU50)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 50W (C50S68/M)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-WHI)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- CROUSE HINDS HAZARD-GARD 250W MERCURY VAPOR 347V-AC LIGHT FIXTURE (EVM8250 347-M87)
- KOEHLER BRIGHTSTAR Expl-Proof Flshlght, Yellow, Polym, 325lm (60170)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- APPLETON ELECTRIC Fixture, Incandescent (AAU15N)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- Brite-Strike Hazardous Location Lighting Fixtures