Shop All Handheld Flashlights
Brite-Strike
Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 410 lm
Mfr # BD-180-HLS-1C
Zoro # G3548927
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Maximum Lumens Output 290 lm
- Number of Batteries 1
- Flashlight Battery Size CR123
- Flashlight Battery Type Lithium Metal
Product Information
- Brand Brite-Strike
- MFR # BD-180-HLS-1C
- Zoro # G3548927
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123 |
Length | 3.5 in |
Body Dia. | 1.13 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | CR123A |
Description
Handheld Flashlight, Number of Batteries 1, Rechargeable No, Body Color Black, Weight with Batteries 3.52 oz, Drop Rating 3.0m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Low-Profile Dual-Light Headlamp, Green (XPP-5462GX)
- PRIME-LINE 9 LED Aluminum Flashlight Set Single Pack (E000014)
- ATD TOOLS ATD Tools ATD-80448 500 Lumen Foldable Pocket Thin Light (ATD-80448)
- SATCO 5 Watt JCD LED Lamp, Clear, 4000K, G9 Base, 120 Volt (S11235)
- BRITE-STRIKE Duty Light Camera, 310 lm, 4GB (DLC-200-4-MIL-RC)
- BRITE-STRIKE Black Rechargeable Led 600 lm (RHIGHT-MHLS)
- BRITE-STRIKE Duty Light Camera, 310 lm, 8GB (DLC-200-8-MIL-RC)
- BRITE-STRIKE Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 280 lm lm (BTL-150-HLS)
- STREAMLIGHT Flashlights, LED, 2,000 lm, Rechargeable (89000)
- PRO-SET Tube Extension: Copper, AV2, 6 PK (AV2)
- FENIX 1640 Yards Long Throw LEP Flashlight (HT30R)
- Brite-Strike Handheld Flashlights