Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 261W, 0.5"W x 10'L
Mfr # BS0052100L
Zoro # G5948144
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE, REACH, RoHS
- Temp. Range (F) Up to 450 Degrees F
- Voltage 240V
- Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
- Controller Not Included
Product Information
- Brand Briskheat
- MFR # BS0052100L
- Zoro # G5948144
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 10 ft |
Power Cord Length | 24 in |
Overall Width | 1/2 in |
Overall Length | 10 ft |
Description
Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 261 W, Amps 1.0875 A, Width 0.5 in, Length 10 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Programmer Module, Igniter Flame Dur Off (MP101)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 240VAC, 720W, 1"Wx10'L (HSTAT102010)
- AMERICAN METAL FILTER 20 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102030)
- FOSTORIA Outdoor/Indoor Quartz Infrared Heater (OCH46-120VE)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 720W, 1"Wx10'L (HSTAT101010)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 240VAC, 210W, 1"Wx2'L, Grounded (BIH102020LG)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 209W, 0.5" W x 8' L (BS0051080L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 1075/1045W, 1"W x 20'L (BS0102200L)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- BRISKHEAT Heating Tape, 40 ft. L, 1/2" W, Silicone (RKP1A0480)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"W x 8'L (BWH051080LD)
- Briskheat Heating Elements