Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, XtremeFLEX®, 240VAC, 104W, 0.5" W x 4' L
Mfr # BS0052040L
Zoro # G5911787
original price:
$112.04
14% off
new price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Device Outer Material Silicone Rubber
- Width 0.5 in
- Includes Controller No
- Wattage 104 W
- Max. Temp. 450 Degrees F
Product Information
- Brand Briskheat
- MFR # BS0052040L
- Zoro # G5911787
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Width | 0.5 in |
Length | 4 ft |
Power Cord Length | 24 in |
Overall Width | 1/2 in |
Overall Length | 4 ft |
Description
Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 104 W, Amps 0.43 A, Width 0.5 in, Length 4 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, No (FV-0511VK2)
- JOHNSON CONTROLS Remote Bulb thermostat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-4C)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 8A (22PP73)
- DAYTON 54 in Agricultural Wall Exhaust Shutter, 54-1/2 in x 54-1/2 in (45C668)
- BRISKHEAT Heating Tape, 20 ft. L, 1/2" W, Silicone (RKP1A0240)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 310W, 0.5" W x 6' L (BIH051060L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 1"W x 2'L (HSTAT101002)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 6'L (HSTAT201006)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440W, 2"W x 10'L (HSTAT201010)
- BRISKHEAT Heating Cord, 120VAC, 125/135W, 6 ft., Max. Temp. 900°F (482°C) (HTC451002)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- Briskheat Heat Tape & Heat Cords