Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 627W, 1" W x 12' L
Mfr # BS0101120L
Zoro # G4788034
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Controller Not Included
- Includes Controller No
- Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant
- Temp. Range (F) Up to 450 Degrees F
Product Information
- Brand Briskheat
- MFR # BS0101120L
- Zoro # G4788034
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 12 ft |
Width | 1 in |
Overall Length | 12 ft |
Power Cord Length | 24 in |
Overall Width | 1 in |
Description
Heating Tape, BS0 Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 627 W, Amps 5.23 A, Width 1 in, Length 12 ft, Features Chemical Resistant, Moisture Resistant, Non-Conductive, Radiation Resistant, Includes Controller No, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU PARTS Blower, 5-3/4"X8", 1/2"Br, Cw, La02895824 (02895824)
- HONEYWELL T631C1020 Air Switch Line Volt (T631C1020)
- DAYTON Transformer, Unit, 240V, 60 Hz (2YU48)
- LOCHINVAR Tst1091 Potentiometer (TST1091)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 1.0" W x 1' L (BIH101010L)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5" W x 10' L (B00051100L)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"W x 8'L (BWH051080LD)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 1"W x 6'L (HSTAT101006)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 156W, 0.5" W x 6' L (BS0051060L)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 2090W, 2" W x 20' L (BS0201200L)
- Briskheat Heat Tape & Heat Cords