Shop All Heat Tape & Heat Cords
Briskheat
Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10'
Mfr # BSAT101010
Zoro # G5946577
original price:
$339.99
17% off
new price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wattage 720 W
- Controller Included
- Length 10 ft
- Temp. Range 0 Degrees to 450 Degrees F
- Features Chemical Resistant, Moisture Resistant
Product Information
- Brand Briskheat
- MFR # BSAT101010
- Zoro # G5946577
- Country of Origin United States
- Category Heat Tape & Heat Cords
Dimensions
Length | 10 ft |
Width | 1 in |
Power Cord Length | 6 ft |
Overall Width | 1 in |
Overall Length | 10 ft |
Description
Heating Tape, BSAT Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 720 W, Amps 6 A, Width 1 in, Length 10 ft, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards CE, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Aluminum Manifold Gauge Set/Free 85530 (89660-PRO5)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120B)
- ALERA Ceramic Heater Tower w/Remote Control, 7.17" x 7.17" x 22.95", Black (HECT24)
- AAON Combustion Blower Assembly, 460V (P5141B)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 2"W x 2'L (HSTAT301002)
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 600W, 0.5"W x 100 ft (RKP1B1200)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 240W, 0.5"W x 40 ft. L (RKF051200480)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 288W, 1"Wx4'L (BSAT101004)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 209W, 0.5" W x 8' L (BS0051080L)
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 240VAC, 240W, 0.5"W x 40 ft. L (RKF052400480)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 1"Wx2'L, Grounded (BS0101020LG)
- Briskheat Heat Tape & Heat Cords