Shop All Heating Cables
Briskheat
Self-Regulating Heating Cable, 120VAC, 75 ft. Length
Mfr # FFSL1-75
Zoro # G5471300
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Features Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance
- Length 75 ft.
Product Information
- Brand Briskheat
- MFR # FFSL1-75
- Zoro # G5471300
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 75 ft. |
Length | 75 ft. |
Details
Item | Self-Regulating Heating Cable |
Heater Voltage | 120VAC |
Features | Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance |
Description
Cable,Speed Trace,Self-Reg,75 ft.,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Turbovent W/Ox Box Kit (250-696122P)
- TSURUMI Pump Casing (020-000-07)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 2 In. L (LDC01951)
- FIREYE Programmer Module, 10 sec. MTFI (MEP537)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 150 ft. Length (FFSL1-150)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 100 ft. Length (FFSL1-100)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 50 ft. Length (FFSL1-50)
- BRISKHEAT Electric Heating Cable, 120VAC, 50 FT Length (FFRG15-50)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 125 ft. Length (FFSL1-125)
- BRISKHEAT Electric Heating Cable, 120VAC, 100 FT Length (FFRG15-100)
- RAYCHEM Plug In Cord Set, For Use With 120V WinterGard Heating Cables, Plastic (171527-000)
- Briskheat Heating Cables