Shop All Heating Cables
Briskheat
Self-Regulating Heating Cable, 120VAC, 37 ft. Length
Mfr # FFSL1-37
Zoro # G5471273
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Features Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance
- Length 37 ft.
Product Information
- Brand Briskheat
- MFR # FFSL1-37
- Zoro # G5471273
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 37 ft. |
Length | 37 ft. |
Details
Item | Self-Regulating Heating Cable |
Heater Voltage | 120VAC |
Features | Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance |
Description
Cable,Speed Trace,Self-Reg,37 ft.,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- SIEMENS Valve Body, 1/2in NPT, 2 and 3 Way (VMP42.12(2))
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly Film (0631-0300-0501)
- DANFOSS Valve Repair Part (032F0185)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 75 ft. Length (FFSL1-75)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 125 ft. Length (FFSL1-125)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 50 ft. Length (FFSL1-50)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 18 ft. Length (FFSL1-18)
- BRISKHEAT Heating Cord, 120VAC, 75 ft. Length, 7.5 A Plug and Play (FFSL81-75)
- BRISKHEAT Heating Cord, 120VAC, 12 ft. Length, 1.2 A Plug and Play (FFSL81-12)
- KING ELECTRIC Sr Accy Cable Roof Clips 25-Pk Color: Dark Grey (SRK13)
- Briskheat Heating Elements