Shop All Heating Cables
Briskheat
Self-Regulating Heating Cable, 120VAC, 125 FT Length
Mfr # FFRG15-125
Zoro # G5471477
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 125 FT
- Heater Voltage 120VAC
- Length 125 ft.
- Watts per Cable @ 40F 1250
- Voltage 120V
Product Information
- Brand Briskheat
- MFR # FFRG15-125
- Zoro # G5471477
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 125 FT |
Length | 125 ft. |
Details
Item | Self-Regulating Heating Cable |
Heater Voltage | 120VAC |
Watts per Cable @ 40F | 1250 |
Voltage | 120V |
Description
Cable,Speed Trce,Roof/Guttr,125 ft.,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 24 In, 28 Deg Pitch (TNT2403-28 R)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 7-1/2" H (PVCBD04)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 30 Diameter, 1/2HP, 10,000CFM (258322)
- SOLER & PALAU Roof Cap, 10" (RC-10)
- BRISKHEAT Heating Cord, 120VAC, 75 ft. Length, 7.5 A Plug and Play (FFSL81-75)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 125 ft. Length (FFSL1-125)
- BRISKHEAT Electric Heating Cable, 120VAC, 50 FT Length (FFRG15-50)
- BRISKHEAT Electric Heating Cable, 120VAC, 75 FT Length (FFRG15-75)
- BRISKHEAT Electric Heating Cable, 120VAC, 100 FT Length (FFRG15-100)
- WARMLYYOURS Snow Melt Cable 120V, 188 ft., 18.8A (WHCA-120-0188)
- Briskheat Heating Elements