Shop All Heating Cables
Briskheat
Self-Regulating Heating Cable, 120VAC, 12 ft. Length
Mfr # FFSL1-12
Zoro # G5471282
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- Features Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance
- Length 12 ft.
Product Information
- Brand Briskheat
- MFR # FFSL1-12
- Zoro # G5471282
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 12 ft. |
Length | 12 ft. |
Details
Item | Self-Regulating Heating Cable |
Heater Voltage | 120VAC |
Features | Automatically Adjusts Heat Output Based On Surface Temperature, Ideal for Freeze Protection and Low Temperature Process Maintenance |
Description
Cable,Speed Trace,Self-Reg,12 ft.,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Liquid Line Dryer, 1/4" ODF, 5"cu. (LLD052S)
- RW BECKETT Primary Control 12Vdc (7556P152MU)
- PANACEA Fireplace Bellows Large (15312)
- EMPIRE COMFORT SYSTEMS Fan Control (R1941)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 150 ft. Length (FFSL1-150)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 75 ft. Length (FFSL1-75)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 6 ft. Length (FFSL1-6)
- BRISKHEAT Electric Heating Cable, 120VAC, 100 FT Length (FFRG15-100)
- BRISKHEAT Heating Cord, 120VAC, 75 ft. Length, 7.5 A Plug and Play (FFSL81-75)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 18 ft. Length (FFSL1-18)
- EASY HEAT Heat Cable F/Pipe 9Ft (AHB019A)
- Briskheat Heating Elements