Shop All AC & Refrigeration Accessories
Briskheat
PTC Evapoway Anti-Condensate Pan, 120V
Mfr # PTC10WW-1
Zoro # G104857828
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Length 21
- Watts 1000
- Includes Standard 3-prong plug (NEMA 5-15)
- Amps 8.33
Product Information
- Brand Briskheat
- MFR # PTC10WW-1
- Zoro # G104857828
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 21 |
Height | 4 |
Width | 13 |
Details
Voltage | 120 VAC |
Watts | 1000 |
Includes | Standard 3-prong plug (NEMA 5-15) |
Amps | 8.33 |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Color | Silver |
Dissipation Rate per Day | 8 |
Material | Corrosion resistant 22-gauge stainless steel |
Item | PTC Evapoway Anti-Condensate Pan,120V |
Capacity | 15 qt |
Features | Positive Thermal Coefficient (PTC) heating element; Positive evaporation; No electro-mechanical components which reduce potential field failures; Suitable for low flashpoint refrigerants; Space-saving, low-profile design |
Description
PTC Evapoway Anti-Condensate Pan,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Relay/Timer, 45 sec. (950-0014)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2509622A)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A656)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x7x2.5 (DM08S-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM10WW-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-2D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 10x7x2.5 (DM04T-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-1D)
- NU-CALGON Ice Machine Cleaner, 8 oz., Clear (4207-47)
- Briskheat AC & Refrigeration Accessories