Shop All AC & Refrigeration Accessories
Briskheat
PTC Evapoway Anti-Condensate Pan, 120V
Mfr # PTC05S-1
Zoro # G004857829
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Watts 500
- Length 13
- Includes Standard 3-prong plug (NEMA 5-15)
- Amps 4.17
Product Information
- Brand Briskheat
- MFR # PTC05S-1
- Zoro # G004857829
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 13 |
Height | 2.5 |
Width | 7 |
Details
Voltage | 120 VAC |
Watts | 500 |
Includes | Standard 3-prong plug (NEMA 5-15) |
Amps | 4.17 |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Color | Silver |
Dissipation Rate per Day | 4 |
Material | Corrosion resistant 22-gauge stainless steel |
Item | PTC Evapoway Anti-Condensate Pan,120V |
Capacity | 2.3 qt |
Features | Positive Thermal Coefficient (PTC) heating element; Positive evaporation; No electro-mechanical components which reduce potential field failures; Suitable for low flashpoint refrigerants; Space-saving, low-profile design |
Description
PTC Evapoway Anti-Condensate Pan,120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7AX49)
- MANITOWOC Water In-Valve Quick Connector Kit (000012987)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- CANARM Fan Control (CQ005)
- BRISKHEAT Evapoway Anti-Condensate Pan, 10x7x2.5 (DM04T-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-2D)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC04T-1)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1D)
- SPEEDCLEAN Mini Split Cleaning Accessory Kit (CJ-MSB-ACC-KIT)
- Briskheat AC & Refrigeration Accessories