Shop All AC & Refrigeration Accessories
Briskheat
PTC Evapoway Anti-Condensate Pan, 120V
Mfr # PTC04T-1
Zoro # G404857832
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Length 10
- Watts 400
- Includes Standard 3-prong plug (NEMA 5-15)
- Amps 3.33
Product Information
- Brand Briskheat
- MFR # PTC04T-1
- Zoro # G404857832
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 10 |
Height | 2.5 |
Width | 7 |
Details
Voltage | 120 VAC |
Watts | 400 |
Includes | Standard 3-prong plug (NEMA 5-15) |
Amps | 3.33 |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Material | Corrosion resistant 22-gauge stainless steel |
Dissipation Rate per Day | 3.5 |
Color | Silver |
Item | PTC Evapoway Anti-Condensate Pan,120V |
Capacity | 1.75 qt |
Features | Positive Thermal Coefficient (PTC) heating element; Positive evaporation; No electro-mechanical components which reduce potential field failures; Suitable for low flashpoint refrigerants; Space-saving, low-profile design |
Description
PTC Evapoway Anti-Condensate Pan,120V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X20X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14201.10 6PK)
- CENTROTHERM Centrotherm IASPP02 InnoFlue Residential SW Black Bird Screen PPS-UV - 2" D (IASPP02)
- AIR HANDLER Electrostatic Air Filter, 20x25x2" (5W901)
- ACCUMULAIR Pleated Air Filter, 18" x 25" x 1", 4 Pack (FB18X25_4)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 10x7x2.5 (DM04T-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x7x2.5 (DM08S-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-2D)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 35Ft (40620350B3B6)
- Briskheat AC & Refrigeration Accessories