Shop All Strobe and Flashing Lights
Briskheat
Monitor Light Kit, Green, Steady, 240V
Mfr # JHE-LG-GET
Zoro # G406154076
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FRP Plastic (Body)
- Includes 6 in (152 mm) Pipe Strap, Adapter for Small Diameter Pipe Installations
- Standards CSA Certified
Product Information
- Brand Briskheat
- MFR # JHE-LG-GET
- Zoro # G406154076
- Country of Origin China
- Category Strobe and Flashing Lights
Details
Material | FRP Plastic (Body) |
Item | Monitor Light Kit |
Includes | 6 in (152 mm) Pipe Strap, Adapter for Small Diameter Pipe Installations |
Standards | CSA Certified |
Description
Monitor Light Kit, Includes 6 in (152 mm) Pipe Strap, Adapter for Small Diameter Pipe Installations, Standards CSA Certified, FRP Plastic (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Marker Book, Vinyl Cloth, 0-9 (PCMB-1)
- MECHANIX WEAR Mechanics Gloves, 2XL, Red, Form Fitting Trek Dry(R) (MG-02-012)
- MOXIE TRADES Size 9-1/2 Women's Loafer Shoe Composite Work Shoe, Black (50180)
- LYLE Video Notice, Plastic, 10"x7" (LCU5-0055-NP_10X7)
- SCHNEIDER ELECTRIC Rotating Mirror, Blue, 24VAC/DC (XVR12B06S)
- EATON Tower Light, 70 mm, Steady, Rd, Gr (SL7-100-L-RG-24LED)
- EDWARDS SIGNALING Warning Light, Strobe Tube, 120VAC, Clear (96BC-N5)
- WERMA Warning Light, Yellow, 24VDC, Conduit Mount (82930755)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM200R)
- EATON Strobe Light, White, 185 Candle Pwr, 60 FPM (CN125937)
- Briskheat Safety Alarms and Warnings